Zoro Homepage

1" x 1/2" Street x C Copper Reducer Coupling

  • Mfr # W 01339

  • Zoro # G3574125


product price: $4.49
/ea
Sold in multiples of 25 for $112.25

Key Features

Fitting Connection Type
FTG x C
Tube Size
1" x 1/2"
Pipe Size - Pipe Fitting
1" x 1/2"
Specific Pipe Fitting Shape
90 Degrees Reducing Coupling
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W 01339
Zoro #
G3574125
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1" x 1/2"
Pipe Size - Pipe Fitting
1" x 1/2"
Pipe Size (Fittings)
1" x 1/2"

Details

Fitting Connection Type
FTG x C
Item
Fitting Reducer Coupling
Specific Pipe Fitting Shape
90 Degrees Reducing Coupling
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Pipe Fitting Connection Type
FTG x C
Pipe Fitting Material
Copper
Specific Fitting Shape
Reducer Coupling

Description

MUELLER W01339 1-1/8OD X 5/8OD

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.