1" x 3/4" Street x C Copper Reducer Coupling
Mfr # W 01337
Zoro # G3574131
product price: $4.39
/eaSold in multiples of 25 for $109.75
Key Features
Fitting Connection Type
FTG x C
Tube Size
1" x 3/4"
Pipe Size - Pipe Fitting
1" x 3/4"
Pipe Size (Fittings)
1" x 3/4"
Pipe Fitting Connection Type
FTG x C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W 01337
Zoro #
G3574131
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
1" x 3/4"
Pipe Size - Pipe Fitting
1" x 3/4"
Pipe Size (Fittings)
1" x 3/4"
Details
Fitting Connection Type
FTG x C
Item
Fitting Reducer Coupling
Pipe Fitting Connection Type
FTG x C
Specific Pipe Fitting Shape
90 Degrees Reducing Coupling
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
Copper
Description
1 FTG X 3/4 C FTG RED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.