Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" x 3/8" NOM C x FTG Copper Reducing Adapter

  • Mfr # W 01340

  • Zoro # G0859844


product price: $4.49
/ea

Key Features

Fitting Connection Type
C x FTG
Tube Size
1" x 3/8"
Outside Dia.
1-1/8" x 1/2"
Max. Pressure
494 psi@100 Degrees F
Specific Pipe Fitting Shape
Reducing Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W 01340
Zoro #
G0859844
UPC #
685768207245
Country of Origin
United States

Dimensions

Tube Size
1" x 3/8"
Outside Dia.
1-1/8" x 1/2"
Fitting Side B Copper Tube Size
3/8 in
Fitting Side A Tube Outer Diameter
1 1/8 in
Fitting Side B Tube Outer Diameter
1/2 in
Overall Length
1 27/32 in
Fitting Side A Copper Tube Size
1 in
Fitting Side 1 Tube Outer Diameter
1 1/8 in
Fitting Side 1 Copper Tube Size
1 in
Fitting Side 2 Copper Tube Size
3/8 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Fitting Connection Type
C x FTG
Max. Pressure
494 psi@100 Degrees F
Item
Reducing Adapter
Specific Pipe Fitting Shape
Reducing Adapter
Specific Fitting Shape
Reducing Adapter
Pipe Fitting Connection Type
C x FTG
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Standards
ASME B16.22, ISO 9001 Registered Facility
Temp. Range
-20 Degrees to 400 Degrees F
Tube Fitting Material
Wrot Copper
Pipe Fitting Material
Wrot Copper
Application
Potable Water
Minimum Operating Temperature
20 Degrees F
Maximum Operating Pressure
494 psi @ 100 Degrees F
Fitting Material
Wrot Copper
Fitting Side B Connection Type
Cup
Maximum Operating Temperature
250 Degrees F
Fitting Side A Connection Type
FTG
Resistance Properties
Corrosion-Resistant, Scaling-Resistant
Precleaned
Not Pre-cleaned
Fitting Shape
Straight
Connector Type
Adapter, Reducer
Material Grade
C12200
Includes Center Stop
No Center Stop
Fitting Side 1 Connection Type
FTG
Fitting Side 2 Connection Type
Cup
Operating Temperature - Maximum
250 Degrees F
For Media Type
Potable Water
Operating Temperature - Minimum
-66 Degrees F
Operating Pressure - Maximum
494 psi

Description

Sweat Fitting Adapter, Application Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 494 psi @ 100 Degrees F, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Includes Center Stop No Center Stop

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.