Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" C Copper 90 Degree Flanged Sink Elbow

  • Mfr # A 03706NL

  • Zoro # G6195052


product price: $17.89
/ea

Key Features

Fitting Connection Type
C x FPT
Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
90 Degree Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 03706NL
Zoro #
G6195052
UPC #
685768351429
Country of Origin
United States

Dimensions

Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Fitting Side A Copper Tube Size
1/2 in
Fitting Side A Tube Outer Diameter
5/8 in
Overall Length
1 1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 1 Copper Tube Size
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 2 Tube Outer Diameter
5/8 in

Details

Fitting Connection Type
C x FPT
Item
Copper Solder-Joint Fittings, 90 Degrees Flanged Sink Elbow
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
90 Degree Elbow
Tube Fitting Material
Copper
Pipe Fitting Connection Type
C x FPT
Standards
Lead Free
Compliance
NSF/ANSI 061
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Copper
Precleaned
Not Pre-cleaned
Fitting Side B Connection Type
FNPT
Maximum Operating Temperature
250 Degrees F
Fitting Side A Connection Type
Cup
Maximum Operating Pressure
200 psi
Fitting Material
Brass
Application
Potable Water
Fitting Shape
90 Degrees Sink Flange Elbow
Operating Temperature - Minimum
-66 Degrees F
Fitting Side 1 Connection Type
Cup
Operating Pressure - Maximum
200 psi
Material Grade
C12200
Fitting Side 2 Connection Type
FNPT
For Media Type
Potable Water
Operating Temperature - Maximum
250 Degrees F
Includes Center Stop
No Center Stop

Description

Sweat Fitting Elbow, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Brass, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Sink Flange Elbow, Includes Center Stop No Center Stop

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.