1/2" C Copper Rolled Tube Stop Coupling
Mfr # WB01022
Zoro # G3671879
product price: $1.19
/eaSold in multiples of 50 for $59.50
Key Features
Fitting Connection Type
C x C
Tube Size
1/2"
Pipe Size (Fittings)
1/2"
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WB01022
Zoro #
G3671879
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
1/2"
Pipe Size (Fittings)
1/2"
Details
Fitting Connection Type
C x C
Item
Rolled Stop Coupling
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Pipe Fitting Connection Type
C x C
Specific Fitting Shape
Coupling
Pipe Fitting Material
Copper
Description
COUPLING,ROLLED STOP,COPPER,5/
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.