1/2 in. Press Copper Cap 1 pk

  • Mfr # 9172650PCU
  • Zoro # G4284739
product price: 
$
12.99
/ea

Key Features

Basic Fitting Material
Copper
Fitting Connection Type
Press
Pipe Size - Pipe Fitting
1/2 in P
Max. Pressure
300 psi
Temp. Range
-20 Degrees to 250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9172650PCU
Zoro #
G4284739
UPC #
39923307354
Country of Origin
Korea, Republic of
Basic Fitting Material
Copper
Fitting Connection Type
Press
Max. Pressure
300 psi
Item
Pipe Cap
Temp. Range
-20 Degrees to 250 Degrees F
Standards
ASME B16.51; IAPMO PS-117; NSF/ANSI 61; NSF/ANSI 372; CSA TIL-MSE-13

Dimensions

Pipe Size - Pipe Fitting
1/2 in P

Description

Nibco lead-free fittings can be used in residential and commercial systems such as potable water, air conditioning and refrigeration. Please refer to Nibco technical data sheets and catalogs for engineering and installation information. In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects. Nibco copper fittings are manufactured in an ISO 9001 certified facility and backed by a 50-year limited warranty. Because of its longstanding reputation for innovation and precision in design and manufacturing, Nibco is the preferred brand in the industry.


  • • Dezincification resistant
  • • Quick and easy with no soldering required (press tool required)
  • • High quality material
  • •
  • •

Ratings & reviews