1/2" Street x C 90 Degree Long Radius Street Elbow

  • Mfr # W 02326

  • Zoro # G3671565


product price: $3.89
/ea
Sold in multiples of 50 for $194.50

Key Features

Tube Size
1/2"
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Copper
Specific Pipe Fitting Shape
90 Degrees Street Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W 02326
Zoro #
G3671565
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2"

Details

Item
ELL,COPPER,5/8 FTG 5/8 C
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Copper
Specific Pipe Fitting Shape
90 Degrees Street Elbow
Pipe Fitting Material
Copper
Specific Fitting Shape
90 Degree Street Elbow

Description

ELL,COPPER,5/8 FTG 5/8 C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.