1/2" x 1/2" x 1/8" NOM C Copper Reducing Tee
Mfr # W 04014
Zoro # G0278214
product price: $9.19
/eaKey Features
Fitting Connection Type
C x C
Tube Size
1/2" x 1/2" x 1/8"
Outside Dia.
5/8" x 5/8" x 1/4"
Max. Pressure
722 psi@100 Degrees F
Basic Pipe Fitting Shape
Tee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W 04014
Zoro #
G0278214
UPC #
685768209898
Country of Origin
Korea, Republic of
Dimensions
Tube Size
1/2" x 1/2" x 1/8"
Outside Dia.
5/8" x 5/8" x 1/4"
Fitting Side A Tube Outer Diameter
5/8 in
Overall Length
1 17/32 in
Fitting Side B Tube Outer Diameter
5/8 in
Fitting Side B Copper Tube Size
1/2 in
Fitting Side C Copper Tube Size
1/8 in
Fitting Side A Copper Tube Size
1/2 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 2 Tube Outer Diameter
5/8 in
Fitting Side 2 Copper Tube Size
1/2 in
Fitting Side 1 Copper Tube Size
1/2 in
Fitting Side 3 Tube Outer Diameter
1/4 in
Fitting Side 3 Copper Tube Size
1/8 in
Description
Sweat Fitting Tee, Precleaned Not Pre-Cleaned, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Side C Copper Tube Size 1/8 in, Fitting Material Wrot Copper, Includes Center Stop Not Applicable, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.