1/2" x 1/4" C Copper 90 Degree Short Radius Elbow
Mfr # W 02025
Zoro # G3574140
product price: $6.99
/eaSold in multiples of 50 for $349.50
Key Features
Fitting Connection Type
C x C
Tube Size
1/2" x 1/4"
Pipe Size - Pipe Fitting
1/2" x 1/4"
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degrees Short Radius Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W 02025
Zoro #
G3574140
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
1/2" x 1/4"
Pipe Size - Pipe Fitting
1/2" x 1/4"
Pipe Size (Fittings)
1/2" x 1/4"
Details
Fitting Connection Type
C x C
Item
Short Radius Elbow
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degrees Short Radius Elbow
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
C x C
Specific Fitting Shape
90 Degree Short Radius Elbow
Pipe Fitting Material
Copper
Description
ELBOW 5/8 OD X 3/8 OD 90 DEG.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.