1/2" x 1/4" Street x C Copper Reducer Coupling
Mfr # W 01317
Zoro # G3574186
product price: $2.29
/eaSold in multiples of 50 for $114.50
Key Features
Fitting Connection Type
FTG x C
Tube Size
1/2" x 1/4"
Pipe Size - Pipe Fitting
1/2" x 1/4"
Pipe Fitting Connection Type
FTG x C
Pipe Size (Fittings)
1/2" x 1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W 01317
Zoro #
G3574186
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
1/2" x 1/4"
Pipe Size - Pipe Fitting
1/2" x 1/4"
Pipe Size (Fittings)
1/2" x 1/4"
Details
Fitting Connection Type
FTG x C
Item
Fitting Reducer Coupling
Pipe Fitting Connection Type
FTG x C
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Specific Pipe Fitting Shape
90 Degrees Reducing Coupling
Pipe Fitting Material
Copper
Specific Fitting Shape
Reducer Coupling
Description
5/8FTG X 3/8OD FTG RED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.