1/2" x 3/8" C Copper Reducing Coupling
Mfr # W 01023
Zoro # G3574168
product price: $1.79
/eaSold in multiples of 100 for $179.00
Key Features
Fitting Connection Type
C x C
Tube Size
1/2" x 3/8"
Pipe Size - Pipe Fitting
1/2" x 3/8"
Pipe Fitting Connection Type
C x C
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W 01023
Zoro #
G3574168
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
1/2" x 3/8"
Pipe Size - Pipe Fitting
1/2" x 3/8"
Pipe Size (Fittings)
1/2" x 3/8"
Details
Fitting Connection Type
C x C
Item
Reducing Coupling
Pipe Fitting Connection Type
C x C
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Reducing Coupling
Basic Pipe Fitting Shape
Coupling
Pipe Fitting Material
Copper
Specific Fitting Shape
Reducer Coupling
Description
1/2 C X 3/8 C COUPLING
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.