Zoro Homepage

1/2" x 3/8" Street x C Copper Reducer Coupling

  • Mfr # W 01315

  • Zoro # G3574195


product price: $1.99
/ea
Sold in multiples of 50 for $99.50

Key Features

Fitting Connection Type
FTG x C
Tube Size
1/2" x 3/8"
Pipe Size - Pipe Fitting
1/2" x 3/8"
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
FTG x C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W 01315
Zoro #
G3574195
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2" x 3/8"
Pipe Size - Pipe Fitting
1/2" x 3/8"
Pipe Size (Fittings)
1/2" x 3/8"

Details

Fitting Connection Type
FTG x C
Item
Fitting Reducer Coupling
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
FTG x C
Specific Pipe Fitting Shape
90 Degrees Reducing Coupling
Basic Pipe Fitting Shape
Coupling
Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
Copper

Description

MUELLER W01315 5/8OD X 1/2OD

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.