1/4" C Copper Tee
Mfr # W 04000
Zoro # G3671599
product price: $7.19
/eaSold in multiples of 50 for $359.50
Key Features
Fitting Connection Type
C x C x C
Tube Size
1/4"
Pipe Size - Pipe Fitting
1/4"
Pipe Fitting Connection Type
C x C x C
Pipe Size (Fittings)
1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W 04000
Zoro #
G3671599
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
1/4"
Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Details
Fitting Connection Type
C x C x C
Item
Cooper Tee
Pipe Fitting Connection Type
C x C x C
Basic Pipe Fitting Shape
Tee
Tube Fitting Material
Copper
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Copper
Specific Fitting Shape
Tee
Description
TEE,COPPER,3/8 CUP 3/8 C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.