1/4" Street x C 90 Degree Long Radius Street Elbow
Mfr # W 02312
Zoro # G3574238
product price: $5.49
/ea
Sold in multiples of 50 for $274.50
Key Features
Fitting Connection Type
FTG x C
Tube Size
1/4"
Pipe Size - Pipe Fitting
1/4"
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degrees Street Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W 02312
Zoro #
G3574238
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
1/4"
Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Details
Fitting Connection Type
FTG x C
Item
Short Radius Elbow
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degrees Street Elbow
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
FTG x C
Specific Fitting Shape
90 Degree Street Elbow
Pipe Fitting Material
Copper
Description
MUELLER W02312 90 ELBOW
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.