1/4" Street x C 90 Degree Long Radius Street Elbow
Mfr # W 02809
Zoro # G3574229
product price: $3.99
/eaSold in multiples of 50 for $199.50
Key Features
Fitting Connection Type
FTG x C
Tube Size
1/4"
Pipe Size - Pipe Fitting
1/4"
Pipe Fitting Connection Type
FTG x C
Basic Pipe Fitting Shape
Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W 02809
Zoro #
G3574229
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
1/4"
Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Details
Fitting Connection Type
FTG x C
Item
Long Radius Elbow
Pipe Fitting Connection Type
FTG x C
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
90 Degrees Street Elbow
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Copper
Specific Fitting Shape
90 Degree Street Elbow
Description
1/4 FTG X C LR 90 ELL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.