1/8" C Copper 90 Degree Short Radius Elbow
Mfr # W 02003
Zoro # G3574265
product price: $3.79
/eaSold in multiples of 50 for $189.50
Key Features
Fitting Connection Type
C x C
Tube Size
1/8"
Pipe Size - Pipe Fitting
1/8"
Pipe Fitting Connection Type
C x C
Specific Pipe Fitting Shape
90 Degrees Short Radius Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W 02003
Zoro #
G3574265
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
1/8"
Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"
Details
Fitting Connection Type
C x C
Item
Short Radius Elbow
Pipe Fitting Connection Type
C x C
Specific Pipe Fitting Shape
90 Degrees Short Radius Elbow
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Specific Fitting Shape
90 Degree Short Radius Elbow
Pipe Fitting Material
Copper
Description
A-9-F FITTING 1/4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.