1/8 C X C ROLL-STOP CPLG
Mfr # W 01003
Zoro # G3671906
product price: $0.88
/eaSold in multiples of 100 for $88.00
Key Features
Fitting Connection Type
C x C
Pipe Size - Pipe Fitting
1/8"
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W 01003
Zoro #
G3671906
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1/8"
Details
Fitting Connection Type
C x C
Item
1/8 C X C ROLL-STOP CPLG
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Copper
Description
1/8 C X C ROLL-STOP CPLG
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.