Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" x 2" x 1-1/2" NOM C Copper Reducing Tee

  • Mfr # W 40103

  • Zoro # G3321534


product price: $28.15
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
2" x 2" x 1-1/2"
Outside Dia.
2-1/8" x 2-1/8" x 1-5/8"
Max. Pressure
364 psi @ 100 Degrees F
Specific Fitting Shape
Reducing Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W 40103
Zoro #
G3321534
UPC #
685768212225
Country of Origin
United States

Dimensions

Tube Size
2" x 2" x 1-1/2"
Outside Dia.
2-1/8" x 2-1/8" x 1-5/8"
Fitting Side B Copper Tube Size
2 in
Overall Length
4 3/8 in
Fitting Side C Copper Tube Size
1 1/2 in
Fitting Side A Tube Outer Diameter
2 1/8 in
Fitting Side B Tube Outer Diameter
2 1/8 in
Fitting Side A Copper Tube Size
2 in
Fitting Side 3 Tube Outer Diameter
1 5/8 in
Fitting Side 1 Copper Tube Size
2 in
Fitting Side 2 Tube Outer Diameter
2 1/8 in
Fitting Side 1 Tube Outer Diameter
2 1/8 in
Fitting Side 3 Copper Tube Size
1 1/2 in
Fitting Side 2 Copper Tube Size
2 in

Details

Fitting Connection Type
C x C
Max. Pressure
364 psi @ 100 Degrees F
Item
Reducing Tee
Specific Fitting Shape
Reducing Tee
Standards
ASME B16.22, ISO 9001 Registered Facility
Specific Pipe Fitting Shape
Reducing Tee
Basic Pipe Fitting Shape
Tee
Tube Fitting Material
Wrot Copper
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
C x C
Temp. Range
-20 Degrees to 400 Degrees F
Pipe Fitting Material
Wrot Copper
Minimum Operating Temperature
20 Degrees F
Fitting Side C Connection Type
Cup
Maximum Operating Pressure
364 psi @ 100 Degrees F
Maximum Operating Temperature
400 Degrees F
Application
Potable Water
Fitting Material
Wrot Copper
Fitting Side B Connection Type
Cup
Fitting Side A Connection Type
Cup
Precleaned
Not Pre-Cleaned
Fitting Shape
Tee
Operating Temperature - Minimum
20 Degrees F
Precleaned Method
Not Pre-Cleaned
For Media Type
Potable Water
Fitting Side 3 Connection Type
Cup
Material Grade
C12200
Operating Temperature - Maximum
400 Degrees F
Fitting Side 2 Connection Type
Cup
Operating Pressure - Maximum
700 psi
Fitting Side 1 Connection Type
Cup
Connector Type
Reducer

Description

Sweat Fitting Tee, Precleaned Not Pre-Cleaned, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Side C Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Includes Center Stop Not Applicable, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Specific Fitting Shape Reducing Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.