Zoro Homepage

3/4" C Copper Rolled Stop Coupling

  • Mfr # WB01034

  • Zoro # G3574317


product price: $1.89
/ea
Sold in multiples of 25 for $47.25

Key Features

Fitting Connection Type
C x C
Tube Size
3/4"
Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Specific Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB01034
Zoro #
G3574317
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/4"
Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"

Details

Fitting Connection Type
C x C
Item
Rolled Stop Coupling
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Pipe Fitting Connection Type
C x C
Pipe Fitting Material
Copper
Specific Fitting Shape
Coupling

Description

MUELLER WB01034 7/8OD COUPLING

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.