3/4" Street x C 90 Degree Long Radius Street Elbow
Mfr # W 02334
Zoro # G3671711
product price: $6.15
/ea
Sold in multiples of 25 for $153.75
Key Features
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Copper
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
90 Degrees Street Elbow
Pipe Fitting Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W 02334
Zoro #
G3671711
UPC #
-
Country of Origin
United States
Details
Item
ELL,COPPER,7/8 FTG 7/8 C
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Copper
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
90 Degrees Street Elbow
Pipe Fitting Material
Copper
Specific Fitting Shape
90 Degree Street Elbow
Description
ELL,COPPER,7/8 FTG 7/8 C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.