3/4" x 1/2" C x M Copper Male Adapter
Mfr # W 01147
Zoro # G3671678
product price: $5.15
/eaSold in multiples of 25 for $128.75
Key Features
Fitting Connection Type
C x MNPT
Tube Size
3/4"
Pipe Size - Pipe Fitting
1/2"
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W 01147
Zoro #
G3671678
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
3/4"
Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Details
Fitting Connection Type
C x MNPT
Item
ADAPTER,COPPER,7/8 CUP
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
C x MNPT
Tube Fitting Material
Copper
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Material
Copper
Specific Fitting Shape
Adapter
Description
ADAPTER,COPPER,7/8 CUP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.