3/4" x 1/2" Street x C Copper Reducer Coupling
Mfr # W01326
Zoro # G3671696
product price: $3.19
/eaSold in multiples of 50 for $159.50
Key Features
Fitting Connection Type
FTG x C
Tube Size
3/4" x 1/2"
Pipe Size - Pipe Fitting
3/4" x 1/2"
Pipe Size (Fittings)
3/4" x 1/2"
Specific Pipe Fitting Shape
90 Degrees Reducing Coupling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W01326
Zoro #
G3671696
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
3/4" x 1/2"
Pipe Size - Pipe Fitting
3/4" x 1/2"
Pipe Size (Fittings)
3/4" x 1/2"
Details
Fitting Connection Type
FTG x C
Item
Fitting Reducer Coupling
Specific Pipe Fitting Shape
90 Degrees Reducing Coupling
Basic Pipe Fitting Shape
Coupling
Pipe Fitting Connection Type
FTG x C
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Copper
Pipe Fitting Material
Copper
Specific Fitting Shape
Reducer Coupling
Description
MUELLER W01326 7/8 OD X 5/8 OD
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.