3/4" x 3/4" x 1/4" C Copper Reducing Tee
Mfr # W 04035
Zoro # G3671921
product price: $4.69
/eaSold in multiples of 25 for $117.25
Key Features
Fitting Connection Type
C x C x C
Tube Size
3/4" x 3/4" x 1/4"
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Reducing Tee
Basic Pipe Fitting Shape
Tee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W 04035
Zoro #
G3671921
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
3/4" x 3/4" x 1/4"
Pipe Size (Fittings)
3/4" x 3/4" x 1/4"
Details
Fitting Connection Type
C x C x C
Item
Cooper Tee
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Reducing Tee
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
C x C x C
Pipe Fitting Material
Copper
Specific Fitting Shape
Reducing Tee
Description
TEE REDUCING, COPPER, 3/4 X 3/4X1/4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.