Zoro Homepage

3/4" x 3/8" Street x C Copper Flush Bushing

  • Mfr # W 01727

  • Zoro # G3574335


product price: $3.59
/ea
Sold in multiples of 50 for $179.50

Key Features

Fitting Connection Type
FTG x C
Tube Size
3/4" x 3/8"
Pipe Size - Pipe Fitting
3/4" x 3/8"
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Flush Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W 01727
Zoro #
G3574335
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/4" x 3/8"
Pipe Size - Pipe Fitting
3/4" x 3/8"
Pipe Size (Fittings)
3/4" x 3/8"

Details

Fitting Connection Type
FTG x C
Item
Flush Bushing
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Flush Bushing
Basic Pipe Fitting Shape
Bushing
Pipe Fitting Connection Type
FTG x C
Specific Fitting Shape
Flush Bushing
Pipe Fitting Material
Copper

Description

MUELLER W01727 7/8 X 1/2 OD BU

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.