3/4" x 5/8" Street x C Copper Reducer Coupling
Mfr # W 01325
Zoro # G3671705
product price: $2.59
/eaSold in multiples of 50 for $129.50
Key Features
Fitting Connection Type
FTG x C
Tube Size
3/4" x 5/8"
Pipe Size - Pipe Fitting
3/4" x 5/8"
Tube Fitting Material
Copper
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W 01325
Zoro #
G3671705
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
3/4" x 5/8"
Pipe Size - Pipe Fitting
3/4" x 5/8"
Pipe Size (Fittings)
3/4" x 5/8"
Details
Fitting Connection Type
FTG x C
Item
Fitting Reducer Coupling
Tube Fitting Material
Copper
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Pipe Fitting Connection Type
FTG x C
Specific Pipe Fitting Shape
90 Degrees Reducing Coupling
Pipe Fitting Material
Copper
Specific Fitting Shape
Reducer Coupling
Description
3/4 FTG X 5/8 C FTG RED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.