This item is Discontinued.

Streamline 36 in. Gasperi Convertible Wall Mount 220 CFM Range Hood in Brushed Stainless Steel T-8227-1-CL

36 in. Gasperi Convertible Wall Mount 220 CFM Range Hood in Brushed Stainless Steel (Discontinued)

  • Mfr # T-8227-1-CL
  • Zoro # G012347282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T-8227-1-CL
Zoro #
G012347282
UPC #
789889810756
Country of Origin
China

Dimensions

Length
35.2 in
Width (In.)
18.5 in
Duct Dia.
6 in.

Details

Color
Brushed Stainless Steel
Material
Stainless Steel
Number of Fan Speeds
3
Voltage
120V
Filter Type
Stainless Steel Baffle Filter
Includes
Damper and Dishwasher Safe Filter included
Vent Install Type
Convertible
Light Type
LED
Maximum Air Flow Capacity (CFM)
220
Switch Control Type
Push
Application
Indoor
Exhaust Vent Location
Top
Duct Shape
Round
Mounting Type
Wall Mount
Number Of Lights
2

Description

Infuse sophistication into your kitchen with our sleek Streamline 36 in. Gasperi Convertible Wall Mount Range Hood in Brushed Stainless Steel. Its impressive 220 CFM speed, combined with a 3-speed push-button control, ensures precision and power in every use. Two incorporated LED lights spotlight your culinary prowess, while the stainless steel baffle filters work diligently to maintain a pristine cooking environment. And with a straightforward 3-prong 120-volt power cord, installation is quick and painless. Embrace this harmonious blend of design and functionality today.


  • •Overall Range Hood Dimensions: 35.2" L x 18.5" W x 18.8"-32.5" H
  • •Crafted from high-quality and effortlessly manageable premium 430 grade stainless steel, this material exhibits excellent heat resistance and remarkable durability in the face of dents, scratches, rust, and corrosion.
  • •Enjoy the flexibility of both ductless and ducted installation options, allowing you to choose the most suitable configuration for your needs
  • •Charcoal filters ARE INCLUDED, allowing for a smooth transition from ducted to ductless installation. These filters aid in air purification, ensuring it's clean when recirculated into the kitchen space. Charcoal Filter SKU: FL-22-STS
  • •Elegant brushed steel finish seamlessly complements other kitchen hardware finishes
  • •Premium, commercial-style, stainless steel baffle filters capture grease and odor particles efficiently, leaving behind clean air in your kitchen area. The baffle filters are also dishwasher safe!
  • •A versatile 3-speed fan control (100/145/220 CFM) allows for easy and seamless adjustment based on your specific cooking needs.
  • •The range hood's 220 CFM air flow ensures ample suction power to effectively eliminate any odors or smells that may arise during cooking.
  • •With a centrifugal fan design made entirely of metal, this range hood operates both efficiently and quietly.
  • •Experience a peaceful cooking environment with noise levels kept below 58 dB at maximum speed, ensuring a quiet atmosphere in your kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.