Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in. x 100 ft. Coated Copper Type R Coil, 100PK

  • Mfr # DY06100

  • Zoro # G609282088


product price: $643.99
/pk 100, $6.44/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Tube Length
100 ft
Outside Dia.
1/2 in
Tube Material
Copper
Tube Size
3/8 in
Standards
ASTM B88, NSF 61, UNS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY06100
Zoro #
G609282088
UPC #
685768316756
Country of Origin
United States

Dimensions

Tube Length
100 ft
Outside Dia.
1/2 in
Tube Size
3/8 in

Details

Item
Plastic-Coated Copper Tube Coil
Tube Material
Copper
Standards
ASTM B88, NSF 61, UNS

Description

Streamline Copper Tube sets the standard for quality, consistency and service in the plumbing industries. With a full line of copper tube products to support most all plumbing supply and DWV applications, Streamline Copper Tube is available in Type K, Type L, Type M and utility grade DWV. Each piece is marked and color coded for easy identity.For use in above-ground potable water supply systemsMeets ASTM standardsContinuously marked with sizeConstructed of high grade copperIncised marked and color coded for long lasting identitySpecified brand of industry professionalsUsed for gas applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.