Zoro Homepage

3/8" NOM C Copper Cap

  • Mfr # W 07006

  • Zoro # G1093811


product price: $1.85
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
3/8"
Outside Dia.
1/2"
Max. Pressure
779 psi @ 100 Degrees F
Standards
ASME B16.22, ISO 9001 Registered Facility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W 07006
Zoro #
G1093811
UPC #
685768211044
Country of Origin
Korea, Republic of

Dimensions

Tube Size
3/8"
Outside Dia.
1/2"
Compatible Copper Tube Size
3/8 in
Compatible Tube Outer Diameter
1/2 in
Overall Length
15/32 in

Details

Fitting Connection Type
C x C
Max. Pressure
779 psi @ 100 Degrees F
Item
Cap
Standards
ASME B16.22, ISO 9001 Registered Facility
Basic Pipe Fitting Shape
Cap
Specific Fitting Shape
Cap
Pipe Fitting Connection Type
C x C
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Cap
Tube Fitting Material
Wrot Copper
Temp. Range
-20 Degrees to 400 Degrees F
Pipe Fitting Material
Wrot Copper
Maximum Operating Pressure
779 psi @ 100 Degrees F
Application
Potable Water
Minimum Operating Temperature
20 Degrees F
Maximum Operating Temperature
400 Degrees F
Precleaned
Not Pre-Cleaned
Fitting Material
Wrot Copper
Fitting Shape
Cap
Operating Temperature - Minimum
20 Degrees F
Precleaned Method
Not Pre-Cleaned
Operating Temperature - Maximum
400 Degrees F
Operating Pressure - Maximum
779 psi
For Media Type
Potable Water
Material Grade
C12200

Description

Cap, Application Potable Water, Compatible Copper Tube Size 3/8 in, Compatible Tube Outer Diameter 1/2 in, Fitting Connection Type Cup, Fitting Material Wrot Copper, Maximum Operating Pressure 779 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Cap, Includes Center Stop Not Applicable, Precleaned Not Pre-Cleaned, Standards ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF/ANSI 61 Annex G, Material Grade C12200

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.