Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" x 1/8" NOM C Copper Reducer

  • Mfr # W 01021

  • Zoro # G2435833


product price: $2.19
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
3/8" x 1/8"
Outside Dia.
1/2" x 1/4"
Max. Pressure
582 psi @ 100 Degrees F
Tube Fitting Material
Wrot Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W 01021
Zoro #
G2435833
UPC #
685768205784
Country of Origin
Korea, Republic of

Dimensions

Tube Size
3/8" x 1/8"
Outside Dia.
1/2" x 1/4"
Fitting Side B Tube Outer Diameter
1/4 in
Overall Length
7/8 in
Fitting Side B Copper Tube Size
1/8 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side A Copper Tube Size
3/8 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 2 Copper Tube Size
1/8 in
Fitting Side 1 Copper Tube Size
3/8 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Fitting Connection Type
C x C
Max. Pressure
582 psi @ 100 Degrees F
Item
Reducer
Tube Fitting Material
Wrot Copper
Specific Pipe Fitting Shape
Reducer
Standards
ANSI B16.23, ISO 9001 Registered Facility
Specific Fitting Shape
Reducer
Pipe Fitting Connection Type
C x C
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Temp. Range
-20 Degrees to 400 Degrees F
Pipe Fitting Material
Wrot Copper
Minimum Operating Temperature
20 Degrees F
Fitting Material
Wrot Copper
Application
Potable Water
Fitting Side A Connection Type
Cup
Maximum Operating Temperature
250 Degrees F
Precleaned
Not Pre-cleaned
Maximum Operating Pressure
582 psi @ 100 Degrees F
Resistance Properties
Corrosion-Resistant, Scaling-Resistant
Fitting Side B Connection Type
Cup
Fitting Shape
Straight
Fitting Side 2 Connection Type
Cup
For Media Type
Potable Water
Operating Temperature - Minimum
-66 Degrees F
Material Grade
C12200
Includes Center Stop
No Center Stop
Operating Pressure - Maximum
582 psi
Fitting Side 1 Connection Type
Cup
Connector Type
Coupling, Reducer
Operating Temperature - Maximum
250 Degrees F

Description

Sweat Fitting Coupling, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/8 in, Fitting Side B Copper Tube Size 1/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 582 psi @ 100 Degrees F, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Reducing Coupling

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.