3/8" x 1/8" Street x C Copper Flush Bushing
Mfr # W 01714
Zoro # G3671757
product price: $2.29
/eaSold in multiples of 100 for $229.00
Key Features
Fitting Connection Type
FTG x C
Tube Size
3/8" x 1/8"
Pipe Size - Pipe Fitting
3/8" x 1/8"
Pipe Fitting Connection Type
FTG x C
Basic Pipe Fitting Shape
Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W 01714
Zoro #
G3671757
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
3/8" x 1/8"
Pipe Size - Pipe Fitting
3/8" x 1/8"
Pipe Size (Fittings)
3/8" x 1/8"
Details
Fitting Connection Type
FTG x C
Item
Flush Bushing
Pipe Fitting Connection Type
FTG x C
Basic Pipe Fitting Shape
Bushing
Specific Pipe Fitting Shape
Flush Bushing
Tube Fitting Material
Copper
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Copper
Specific Fitting Shape
Flush Bushing
Description
COPPER FITTINGS W01714
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.