3/8" x 1/8" Street x C Copper Reducer Coupling
Mfr # W 01314
Zoro # G3671766
product price: $2.89
/eaSold in multiples of 50 for $144.50
Key Features
Fitting Connection Type
FTG x C
Tube Size
3/8" x 1/8"
Pipe Size - Pipe Fitting
3/8" x 1/8"
Specific Pipe Fitting Shape
90 Degrees Reducing Coupling
Pipe Size (Fittings)
3/8" x 1/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W 01314
Zoro #
G3671766
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
3/8" x 1/8"
Pipe Size - Pipe Fitting
3/8" x 1/8"
Pipe Size (Fittings)
3/8" x 1/8"
Details
Fitting Connection Type
FTG x C
Item
Fitting Reducer Coupling
Specific Pipe Fitting Shape
90 Degrees Reducing Coupling
Tube Fitting Material
Copper
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Pipe Fitting Connection Type
FTG x C
Pipe Fitting Material
Copper
Specific Fitting Shape
Reducer Coupling
Description
COPPER REDUCING FITTING 1/2 OD
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.