Zoro Homepage

5/8" OD x 2 ft. Straight Copper Tubing Type M

  • Mfr # MH04002

  • Zoro # G2642263


product price: $8.95
/ea

Key Features

Outside Dia.
5/8 in
Tube Size
1/2 in
Application
Potable Water
Copper Tube Shape
Straight
Wall Thickness
0.028 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH04002
Zoro #
G2642263
UPC #
685768276371
Country of Origin
United States

Dimensions

Outside Dia.
5/8 in
Tube Size
1/2 in
Wall Thickness
0.028 in
Tube Length
2 ft
Inside Dia.
0.5 in
Overall Length
2 ft
Inside Diameter
0.5 in
Copper Tube Size
1/2 in
Outside Diameter
5/8 in

Description

Tubing, Application Potable Water, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Size 1/2 in, Copper Tube Type M, Fabrication Seamless, Inside Diameter 0.5 in, Material Copper, Material Grade C12200, Maximum Operating Pressure 395 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 5/8 in, Overall Length 2 ft, Standards ASTM B88, NSF 372, NSF/ANSI/CAN 61, UNS C12200, Temper Hard, Tube Form Straight, Wall Thickness 0.028 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.