
Adptr Fm 1/2Prsx3/4 Cppr
Mfr # 9024750PCU
Zoro # G4286032
product price: $15.29
/eaKey Features
Fitting Connection Type
FNPT x Press
Basic Fitting Material
Copper
Pipe Size - Pipe Fitting
3/4 in FNPT x 1/2 in P
Max. Pressure
300 psi
Temp. Range
-20 to 250°F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9024750PCU
Zoro #
G4286032
UPC #
39923293541
Country of Origin
Korea, Republic of
Dimensions
Pipe Size - Pipe Fitting
3/4 in FNPT x 1/2 in P
Details
Fitting Connection Type
FNPT x Press
Basic Fitting Material
Copper
Max. Pressure
300 psi
Temp. Range
-20 to 250°F
Standards
ASME B16.51; IAPMO PS-117; NSF/ANSI 61; NSF/ANSI 372; CSA TIL-MSE-13
Item
Tee
Description
Nibco lead-free fittings can be used in residential and commercial systems such as potable water, air conditioning and refrigeration. Please refer to Nibco technical data sheets and catalogs for engineering and installation information. In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects.
- • Dezincification resistant
- • Quick and easy with no soldering required (press tool required)
- • High quality material
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.