Cap, Copper, Press-fit 1 3/8", 1 3/8"
Mfr # RP07012
Zoro # G114642452
product price: $31.35
/eaKey Features
Specific Fitting Shape
Cap
Fitting Side A Copper Tube Size
1 3/8 in
Fitting Material
Copper
Maximum Operating Pressure
700 psi
Fitting Side A Connection Type
Press-Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP07012
Zoro #
G114642452
UPC #
-
Country of Origin
Slovakia
Dimensions
Fitting Side A Copper Tube Size
1 3/8 in
Overall Length
1 25/32 in
Fitting Side A Tube Outer Diameter
1 3/8 in
Fitting Side 2 Copper Tube Size
1 3/8 in
Fitting Side 1 Copper Tube Size
1 3/8 in
Description
Crimp Fitting, Application Refrigeration, Fitting Side A Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 3/8 in, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape Cap, Fitting Side A Tube Outer Diameter 1 3/8 in, Overall Length 1 25/32 in, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Bolt Hole Diameter Not Applicable, Maximum Operating Pressure 700 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.