Zoro Homepage

Cap, Copper, Press-fit 1/2 in

  • Mfr # RP07007

  • Zoro # G804403400


product price: $18.19
/ea

Key Features

Fitting Connection Type
Press-fit
Specific Fitting Shape
Cap
Standards
ASME B16.15, ASME B1.20.1, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Compatible Copper Tube Type
Type ACR, Type K, Type L
Overall Length
1 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP07007
Zoro #
G804403400
UPC #
685768449041
Country of Origin
Korea, Republic of

Dimensions

Overall Length
1 15/32 in
Compatible Tube Outer Diameter
5/8 in
Compatible Pipe Size
1/2 in
Compatible Copper Tube Size
1/2 in

Details

Fitting Connection Type
Press-fit
Item
Crimp Fitting Cap
Specific Fitting Shape
Cap
Standards
ASME B16.15, ASME B1.20.1, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Compatible Copper Tube Type
Type ACR, Type K, Type L
Minimum Operating Temperature
-40 Degrees F
Fitting Shape
Cap
O-Ring Material
HNBR
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
700 psi
Material Grade
C12200
Compatible Tool Brand
Milwaukee
Fitting Material
Copper
Compatible Tube Material
Copper
Application
Refrigeration
Operating Temperature - Maximum
250 Degrees F
For Media Type
Gases, Oils
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
700 psi

Description

Crimp Fitting Cap, Application Refrigeration, Compatible Copper Tube Size 1/2 in, Compatible Pipe Size 1/2 in, Fitting Connection Type Press-fit, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape Cap, Overall Length 1 15/32 in, Includes Center Stop Not Applicable, Maximum Operating Pressure 700 psi, Maximum Operating Temperature 250 Degrees F, Standards ASME B16.15, ASME B1.20.1, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.