Cap, Wrot Copper, Cup 1/2 in
Mfr # W 07007CB
Zoro # G704223306
product price: $0.96
/eaSold in multiples of 20 for $19.20
Key Features
Fitting Connection Type
Cup
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Specific Fitting Shape
Cap
Overall Length
17/32 in
Fitting Material
Wrot Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W 07007CB
Zoro #
G704223306
UPC #
685768314738
Country of Origin
Korea, Republic of
Dimensions
Overall Length
17/32 in
Compatible Tube Outer Diameter
5/8 in
Compatible Copper Tube Size
1/2 in
Details
Fitting Connection Type
Cup
Item
Copper Pressure Fittings Clean and Bagged
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Specific Fitting Shape
Cap
Fitting Material
Wrot Copper
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-20 Degrees F
Application
Medical
Maximum Operating Pressure
700 psi
Precleaned
Cleaned and Bagged
Fitting Shape
Cap
For Media Type
Gases
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
700 psi
Operating Temperature - Maximum
250 Degrees F
Material Grade
C12200
Precleaned Method
Cleaned and Bagged
Description
Copper Pressure Fittings Clean and Bagged, Application Medical, Compatible Copper Tube Size 1/2 in, Compatible Tube Outer Diameter 5/8 in, Fitting Connection Type Cup, Fitting Material Wrot Copper, Maximum Operating Pressure 700 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Cap, Includes Center Stop Not Applicable, Precleaned Cleaned and Bagged, Standards ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G, Material Grade C12200
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.