Cap, Wrot Copper, Cup 3/8 in
Mfr # W 07006CB
Zoro # G304223331
product price: $1.89
/eaSold in multiples of 10 for $18.90
Key Features
Fitting Connection Type
Cup
Specific Fitting Shape
Cap
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Fitting Material
Wrot Copper
Application
Medical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W 07006CB
Zoro #
G304223331
UPC #
685768323778
Country of Origin
Korea, Republic of
Dimensions
Compatible Tube Outer Diameter
1/2 in
Compatible Copper Tube Size
3/8 in
Overall Length
15/32 in
Details
Fitting Connection Type
Cup
Item
Copper Pressure Fittings Clean and Bagged
Specific Fitting Shape
Cap
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Fitting Material
Wrot Copper
Application
Medical
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
700 psi
Precleaned
Cleaned and Bagged
Minimum Operating Temperature
-20 Degrees F
Fitting Shape
Cap
For Media Type
Gases
Material Grade
C12200
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
700 psi
Precleaned Method
Cleaned and Bagged
Operating Temperature - Minimum
-20 Degrees F
Description
Copper Pressure Fittings Clean and Bagged, Application Medical, Compatible Copper Tube Size 3/8 in, Compatible Tube Outer Diameter 1/2 in, Fitting Connection Type Cup, Fitting Material Wrot Copper, Maximum Operating Pressure 700 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Cap, Includes Center Stop Not Applicable, Precleaned Cleaned and Bagged, Standards ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G, Material Grade C12200
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.