Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coil Tubing, 1 1/8 in Outside Dia, 100 ft Length, Type ACR

  • Mfr # D18100

  • Zoro # G3091803


product price: $940.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1 1/8 in
Tube Size
1 1/8 in
Application
Air Conditioning, Refrigeration
Copper Tube Shape
Coil
Wall Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D18100
Zoro #
G3091803
UPC #
685768234128
Country of Origin
United States

Dimensions

Outside Dia.
1 1/8 in
Tube Size
1 1/8 in
Wall Thickness
0.05 in
Tube Length
100 ft
Inside Dia.
1.025 in
Overall Length
100 ft
Outside Diameter
1 1/8 in
Copper Tube Size
1 1/8 in
Inside Diameter
1.025 in

Details

Application
Air Conditioning, Refrigeration
Copper Tube Shape
Coil
Max. Pressure
494 psi
Tube Material
Copper
Temp. Range
150 Degrees F to 400 Degrees F
Copper Tube Type
Type ACR
Item
Tubing
Copper Tube Coating
None
Soft/Hard
Soft
Standards
ASTM B280, UNS C12200
Material Grade
C12200
Maximum Operating Pressure
700 psi @ 200 Degrees F
Material
Copper
Cleaned and Capped
No
Maximum Operating Temperature
400 Degrees F
Industry Application
HVACR, Mechanical
Tube Form
Coil
Beverage, Food, and Water Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water
Temper
Soft
Fabrication
Seamless
Coil Weight
65.5 lb
System of Measurement
Inch
Minimum Operating Temperature
150 Degrees F
Food and Beverage Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water

Description

Tubing, Application Air Conditioning, Refrigeration, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Size 1 1/8 in, Fabrication Seamless, Inside Diameter 1.025 in, Material Copper, Material Grade C12200, Maximum Operating Pressure 700 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 1 1/8 in, Overall Length 100 ft, Standards ASTM B280, UNS C12200, Temper Soft, Tube Form Coil, Wall Thickness 0.05 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.