Zoro Homepage

Copper Adpt 3/4"Px1/2"Mp

  • Mfr # 9031200PCU

  • Zoro # G4321647


product price: $11.35
/ea

Key Features

Pipe Size - Pipe Fitting
3/4 in P x 1/2 in MNPT
Temp. Range
-20 to 250°F
Max. Pressure
300 psi
Basic Fitting Material
Copper
Fitting Connection Type
Press x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9031200PCU
Zoro #
G4321647
UPC #
39923293466
Country of Origin
Korea, Republic of

Dimensions

Pipe Size - Pipe Fitting
3/4 in P x 1/2 in MNPT

Details

Temp. Range
-20 to 250°F
Max. Pressure
300 psi
Basic Fitting Material
Copper
Fitting Connection Type
Press x MNPT
Standards
ASME B16.51; IAPMO PS-117; NSF/ANSI 61; NSF/ANSI 372; CSA TIL-MSE-13
Item
Copper Adapter

Description

Nibco lead-free fittings can be used in residential and commercial systems such as potable water, air conditioning and refrigeration. Please refer to Nibco technical data sheets and catalogs for engineering and installation information. In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects.


  • • Dezincification resistant
  • • Quick and easy with no soldering required (press tool required)
  • • High quality material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.