Shop STREAMLINE
See all product information
Create Account
Straight, Copper, Cup 1 in, Cup 3/8 in
Mfr # W 01052CB
Zoro # G804223312
product price:Â
$
7.58
/ea
Sold in multiples of 5 for $37.90
Key Features
Specific Fitting Shape
Straight Reducing Coupling
Standards
ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Fitting Material
Wrot Copper
Precleaned
Cleaned and Bagged
Fitting Side A Connection Type
Cup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W 01052CB
- Zoro #
- G804223312
- UPC #
- 685768314943
- Country of Origin
- United States
- Item
- Sweat Fitting Coupling
- Specific Fitting Shape
- Straight Reducing Coupling
- Standards
- ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
- Fitting Material
- Wrot Copper
- Precleaned
- Cleaned and Bagged
- Fitting Side A Connection Type
- Cup
- Maximum Operating Temperature
- 250 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Fitting Side B Connection Type
- Cup
- Maximum Operating Pressure
- 300 psi
- Application
- Medical
- Fitting Shape
- Straight
- Operating Pressure - Maximum
- 300 psi
- Finish
- Polished
- For Media Type
- Gases
- Material Grade
- C12200
- Fitting Side 1 Connection Type
- Cup
- Includes Center Stop
- Dimple Center Stop
- Operating Temperature - Maximum
- 250 Degrees F
- Connector Type
- Coupling, Reducer
- Operating Temperature - Minimum
- -66 Degrees F
- Fitting Side 2 Connection Type
- Cup
Description
Sweat Fitting Coupling, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Reducing Coupling, Includes Center Stop Dimple Center Stop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.