Streamline
Copper Pressure Fittings
Mfr # W 01634CB
Zoro # G104223319
product price: $2.59
/ea
Sold in multiples of 10 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Standards ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
- Fitting Side B Tube Outer Diameter 7/8 in
- Application Medical Gas
- Fitting Material Wrot Copper
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" OD x 6 ft. Welded 316 Stainless Steel Tubing (3CAE3)
- ZORO SELECT Low Lead Brass Male Elbow, 1/2" x 3/8" Pipe Size (706235-0806)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (SF2250-4)
- MOEN Tub/Shower Drain Covers Brushed Nickel (T90331BN)
- STREAMLINE Refrigeration Press Fitting (RP15729)
- STREAMLINE 1/4 OD TEE, PRICED PER EACH, MUS (W 40306)
- STREAMLINE Refrigeration Press Fitting (RP01029)
- STREAMLINE 2" NOM C x 2" MNPT Copper DWV Male Adapter (A 07094)
- STREAMLINE Refrigeration Press Fitting (RP15727)
- STREAMLINE Refrigeration Press Fitting (RP04000)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper Press x Press Union (XPRU34)
- Streamline Fittings