Shop STREAMLINE

Elbow, Copper, Cup11/4in, Cup11/4in

  • Mfr # W 02084CB

  • Zoro # G403657280


product price: 
$
9.39
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Fitting Side A Connection Type
Cup
Maximum Operating Temperature
250 Degrees F
Overall Length
2 27/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W 02084CB
Zoro #
G403657280
UPC #
685768314769
Country of Origin
United States

Dimensions

Overall Length
2 27/32 in
Fitting Side B Tube Outer Diameter
1 3/8 in
Fitting Side B Copper Tube Size
1 1/4 in
Fitting Side A Tube Outer Diameter
1 3/8 in
Fitting Side A Copper Tube Size
1 1/4 in
Fitting Side 1 Copper Tube Size
1 1/4 in
Fitting Side 2 Tube Outer Diameter
1 3/8 in
Fitting Side 2 Copper Tube Size
1 1/4 in
Fitting Side 1 Tube Outer Diameter
1 3/8 in
Wire Rope Length
2 27/32 in
Length
2 27/32 in

Details

Item
Sweat Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Fitting Side A Connection Type
Cup
Maximum Operating Temperature
250 Degrees F
Application
Medical
Maximum Operating Pressure
300 psi
Precleaned
Cleaned and Bagged
Fitting Side B Connection Type
Cup
Fitting Material
Wrot Copper
Minimum Operating Temperature
-20 Degrees F
Fitting Shape
90 Degrees Elbow
Operating Temperature - Maximum
250 Degrees F
Includes Center Stop
No Center Stop
Operating Temperature - Minimum
-66 Degrees F
Operating Pressure - Maximum
300 psi
Finish
Polished
Material Grade
C12200
Fitting Side 2 Connection Type
Cup
Fitting Side 1 Connection Type
Cup
For Media Type
Gases

Description

Sweat Fitting Elbow, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Includes Center Stop No Center Stop

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.