Shop STREAMLINE

Tee, Bronze, Cup3/8", Cup3/8", Cup3/8"

  • Mfr # W 04001CB

  • Zoro # G804223343


product price:  $5.39
/ea
Sold in multiples of 10 for $53.90

Key Features

Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50
Specific Fitting Shape
Tee
Overall Length
1 11/32 in
Fitting Side C Copper Tube Size
3/8 in
Maximum Operating Pressure
700 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W 04001CB
Zoro #
G804223343
UPC #
685768322979
Country of Origin
Korea, Republic of

Dimensions

Overall Length
1 11/32 in
Fitting Side C Copper Tube Size
3/8 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Copper Tube Size
3/8 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Copper Tube Size
3/8 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 2 Copper Tube Size
3/8 in
Fitting Side 3 Tube Outer Diameter
1/2 in
Fitting Side 1 Copper Tube Size
3/8 in
Fitting Side 3 Copper Tube Size
3/8 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Wire Rope Length
1 11/32 in

Details

Item
Sweat Fitting Tee
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50
Specific Fitting Shape
Tee
Maximum Operating Pressure
700 psi
Application
Medical
Maximum Operating Temperature
250 Degrees F
Fitting Side A Connection Type
Cup
Fitting Side C Connection Type
Cup
Fitting Material
Cast Bronze
Precleaned
Cleaned and Bagged
Fitting Side B Connection Type
Cup
Fitting Shape
Tee
Material Grade
C12200
Fitting Side 1 Connection Type
Cup
Operating Temperature - Minimum
20 Degrees F
Fitting Side 3 Connection Type
Cup
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
Cup
Operating Pressure - Maximum
700 psi
Precleaned Method
Cleaned and Bagged
For Media Type
Gases

Description

Sweat Fitting Tee, Precleaned Cleaned and Bagged, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3/8 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Side C Copper Tube Size 3/8 in, Fitting Material Cast Bronze, Includes Center Stop Not Applicable, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Specific Fitting Shape Tee

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.