Shop STREAMLINE

Tee, Copper, Cup 1 1/4 in, Cup 3/4 in,

  • Mfr # W 04070CB

  • Zoro # G804223299


product price: 
$
20.79
/ea
Sold in multiples of 5 for $103.95

Key Features

Specific Fitting Shape
Reducing Tee
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Application
Medical
Fitting Side B Connection Type
Cup
Maximum Operating Pressure
300 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W 04070CB
Zoro #
G804223299
UPC #
685768315094
Country of Origin
United States

Dimensions

Fitting Side B Tube Outer Diameter
1 3/8 in
Fitting Side A Tube Outer Diameter
1 3/8 in
Fitting Side B Copper Tube Size
1 1/4 in
Overall Length
2 27/32 in
Fitting Side A Copper Tube Size
1 1/4 in
Fitting Side 2 Tube Outer Diameter
1 3/8 in
Fitting Side 2 Copper Tube Size
3/4 in
Fitting Side 1 Copper Tube Size
1 1/4 in
Fitting Side 1 Tube Outer Diameter
1 3/8 in
Wire Rope Length
2 27/32 in

Details

Item
Copper Pressure Fittings Clean and Bagged
Specific Fitting Shape
Reducing Tee
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Application
Medical
Fitting Side B Connection Type
Cup
Maximum Operating Pressure
300 psi
Maximum Operating Temperature
250 Degrees F
Fitting Material
Wrot Copper
Minimum Operating Temperature
-20 Degrees F
Fitting Side A Connection Type
Cup
Precleaned
Cleaned and Bagged
Fitting Shape
Tee
Operating Temperature - Maximum
250 Degrees F
For Media Type
Gases
Operating Temperature - Minimum
-66 Degrees F
Material Grade
C12200
Includes Center Stop
No Center Stop
Fitting Side 1 Connection Type
Cup
Connector Type
Reducer
Precleaned Method
Cleaned and Bagged
Fitting Side 2 Connection Type
Cup
Operating Pressure - Maximum
300 psi

Description

Copper Pressure Fittings Clean and Bagged, Precleaned Cleaned and Bagged, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Wrot Copper, Includes Center Stop No Center Stop, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Specific Fitting Shape Reducing Tee, Maximum Operating Pressure 300 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.