Shop GRIPPLE
See all product information
Create Account
Adjustable Cable Hanger, PK10
- Mfr # HP2-TG-15FT-GRA
- Zoro # G324778682
product price:Â
$
265.99
/pk of 10, $26.60/ea
Free Shipping & Returns
Key Features
Attachment Type
Toggle
Wire Rope Finish
Galvanized
Maximum Allowable Load
55 kg
Series
HangPro
Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP2-TG-15FT-GRA
- Zoro #
- G324778682
- UPC #
- -
- Country of Origin
- United States
- Attachment Type
- Toggle
- Wire Rope Finish
- Galvanized
- Maximum Allowable Load
- 55 kg
- Series
- HangPro
- Material
- Galvanized Steel
- Material Fabrication
- Sintered
- Loop Attachment Type
- Push-Button
- Item
- Adjustable Cable Hanger
- Shape
- Adjustable Joint
- Load Capacity
- 120 lb
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Shell Material
- Galvanized Steel
- Traction Material
- Galvanized Steel
Dimensions
- Wire Rope Diameter
- 2 mm
- Overall Width
- 13/16 in
- Wire Rope Length
- 15 ft
- Overall Length
- 15 ft
- Length
- 15 ft
Description
Adjustable Cable Hanger, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.