Shop STREAMLINE
See all product information
Create Account
Straight, Copper, Cup 1/2 in, Cup 1/2 in
Mfr # W 10145CB
Zoro # G204223301
product price:Â
$
1.15
/ea
Sold in multiples of 10 for $11.50
Key Features
Specific Fitting Shape
Straight Coupling
Standards
ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Fitting Side A Tube Outer Diameter
5/8 in
Maximum Operating Temperature
250 Degrees F
Overall Length
1 3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W 10145CB
- Zoro #
- G204223301
- UPC #
- 685768314851
- Country of Origin
- United States
- Item
- Sweat Fitting Coupling
- Specific Fitting Shape
- Straight Coupling
- Standards
- ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
- Maximum Operating Temperature
- 250 Degrees F
- Maximum Operating Pressure
- 300 psi
- Includes Center Stop
- Dimple Center Stop
- Fitting Material
- Wrot Copper
- Precleaned
- Cleaned and Bagged
- Minimum Operating Temperature
- -20 Degrees F
- Application
- Medical
- Fitting Side A Connection Type
- Cup
- Fitting Side B Connection Type
- Cup
- Fitting Shape
- Straight
- Operating Pressure - Maximum
- 300 psi
- Material Grade
- C12200
- Operating Temperature - Minimum
- -66 Degrees F
- Connector Type
- Coupling
- Finish
- Polished
- Fitting Side 2 Connection Type
- Cup
- For Media Type
- Gases
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Side 1 Connection Type
- Cup
Description
Sweat Fitting Coupling, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Coupling, Includes Center Stop Dimple Center Stop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.