Shop ZSI
See all product information
Create Account
Vibration Beta Clamp, 3/4"OD, 2 3/64"W
- Mfr # S3012S-AL
- Zoro # G2984759
product price:Â
$
10.99
/ea
Key Features
Material
Steel with Aluminum Cushion
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Height (In.)
1 39/64 in
Width (In.)
1 13/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S3012S-AL
- Zoro #
- G2984759
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height (In.)
- 1 39/64 in
- Width (In.)
- 1 13/64 in
- Min. Hose Outside Dia. (In.)
- 3/4 in
- Length (In.)
- 2 3/64 in
- Bolt Size (In.)
- 1/4-20 x 1-1/2
- Thread Size (In.)
- 1/4
- Tube Size (In.)
- 3/4 in
- Bolt Length
- 1 3/5 in
- Mount Hole Center-to-Center Length
- 1 1/5 in
- For Maximum Outside Diameter
- 3/4 in
- Overall Width
- 2 in
- Overall Height
- 1 3/5 in
- For Tube Outside Diameter
- 4/5 in
- For Copper Tube Size
- 4/5 in
- Overall Length
- 1 1/5 in
- For Minimum Outside Diameter
- 3/4 in
- Wire Rope Length
- 1 1/5 in
- Length
- 1 1/5 in
- Fits Chest Size
- Economical Design
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Aluminum, For Copper Tube Size 4/5 in, For Maximum Outside Diameter 3/4 in, For Minimum Outside Diameter 3/4 in, For Number of Lines 1, For Pipe Size Not Applicable, Load Capacity 1,500 lb, Maximum Operating Temperature 500 Degrees F, Mount Type Weld-On
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.