Shop STREAMLINE

Straight, Copper, Cup 2 in, Cup 2 in

  • Mfr # W 10150CB

  • Zoro # G603657264


product price: 
$
13.19
/ea

Key Features

Specific Fitting Shape
Straight Coupling
Standards
ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Precleaned
Cleaned and Bagged
Includes Center Stop
Dimple Center Stop
Fitting Material
Wrot Copper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W 10150CB
Zoro #
G603657264
UPC #
685768324669
Country of Origin
United States

Dimensions

Fitting Side A Tube Outer Diameter
2 1/8 in
Fitting Side A Copper Tube Size
2 in
Fitting Side B Copper Tube Size
2 in
Fitting Side B Tube Outer Diameter
2 1/8 in
Overall Length
2 7/8 in
Fitting Side 1 Tube Outer Diameter
2 1/8 in
Fitting Side 1 Copper Tube Size
2 in
Fitting Side 2 Tube Outer Diameter
2 1/8 in
Fitting Side 2 Copper Tube Size
2 in
Wire Rope Length
2 7/8 in
Length
2 7/8 in

Details

Item
Sweat Fitting Coupling
Specific Fitting Shape
Straight Coupling
Standards
ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Precleaned
Cleaned and Bagged
Includes Center Stop
Dimple Center Stop
Fitting Material
Wrot Copper
Maximum Operating Temperature
250 Degrees F
Fitting Side B Connection Type
Cup
Maximum Operating Pressure
300 psi
Fitting Side A Connection Type
Cup
Minimum Operating Temperature
-20 Degrees F
Application
Medical
Fitting Shape
Straight
Material Grade
C12200
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-66 Degrees F
Finish
Polished
Operating Pressure - Maximum
300 psi
Fitting Side 1 Connection Type
Cup
For Media Type
Gases
Fitting Side 2 Connection Type
Cup
Connector Type
Coupling

Description

Sweat Fitting Coupling, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Coupling, Includes Center Stop Dimple Center Stop

Restrictions

Ratings & reviews