Shop ZORO SELECT

PipeNipple, SS, 11/2", NPTxNPT, 4"

  • Mfr # ZUSA-PF-1430
  • Zoro # G801772028

product price: 
$
29.79
/ea

Key Features

Material
Stainless Steel
Wall Thickness
0.145 in
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Pipe Weld Type
Electric Resistance Weld
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-1430
Zoro #
G801772028
UPC #
193005421076
Country of Origin
China
Item
Pipe Nipple
Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Pipe Weld Type
Electric Resistance Weld
Side B Gender
Male
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Compatibility
Class 150
Maximum Steam Pressure
150 psi @ 360 Degrees F
Schedule
Schedule 40
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side A Connection Type
Threaded
Side B Thread Type
NPT
Side B Connection Type
Threaded
Metal Pipe Construction
Welded
Side A Gender
Male
Material Grade
304
Side A Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Maximum Operating Temperature
392 Degrees F
Minimum Operating Temperature
-40 Degrees F
Thread Sealant Type
PTFE
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Wall Thickness
0.145 in
Nominal Pipe Size
1 1/2 in
Outside Diameter
1 29/32 in
Overall Length
4 in
Inside Diameter
1 39/64 in
Wire Rope Length
4 in
Length
4 in

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1 39/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 4 in, Pipe Weld Type Electric Resistance Weld

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.