Shop STREAMLINE

Tee, Bronze, Cup2in, Cup2in, Cup1in

  • Mfr # W 40105CB

  • Zoro # G803657088


product price: 
$
32.89
/ea

Key Features

Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50
Specific Fitting Shape
Reducing Tee
Precleaned
Cleaned and Bagged
Fitting Material
Cast Bronze
Fitting Side A Tube Outer Diameter
2 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W 40105CB
Zoro #
G803657088
UPC #
685768324782
Country of Origin
United States

Dimensions

Fitting Side A Tube Outer Diameter
2 1/8 in
Fitting Side A Copper Tube Size
2 in
Fitting Side B Copper Tube Size
2 in
Overall Length
3 13/16 in
Fitting Side C Copper Tube Size
1 in
Fitting Side B Tube Outer Diameter
2 1/8 in
Fitting Side 2 Copper Tube Size
2 in
Fitting Side 1 Copper Tube Size
2 in
Fitting Side 2 Tube Outer Diameter
2 1/8 in
Fitting Side 1 Tube Outer Diameter
2 1/8 in
Fitting Side 3 Copper Tube Size
1 in
Fitting Side 3 Tube Outer Diameter
1 1/8 in
Wire Rope Length
3 13/16 in

Details

Item
Sweat Fitting Tee
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50
Specific Fitting Shape
Reducing Tee
Precleaned
Cleaned and Bagged
Fitting Material
Cast Bronze
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
700 psi
Fitting Side C Connection Type
Cup
Fitting Side B Connection Type
Cup
Application
Medical
Fitting Side A Connection Type
Cup
Fitting Shape
Tee
Operating Temperature - Maximum
250 Degrees F
Connector Type
Reducer
Fitting Side 1 Connection Type
Cup
Fitting Side 3 Connection Type
Cup
Precleaned Method
Cleaned and Bagged
Material Grade
C12200
For Media Type
Gases
Operating Temperature - Minimum
20 Degrees F
Fitting Side 2 Connection Type
Cup
Operating Pressure - Maximum
700 psi

Description

Sweat Fitting Tee, Precleaned Cleaned and Bagged, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Side C Copper Tube Size 1 in, Fitting Material Cast Bronze, Includes Center Stop Not Applicable, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Specific Fitting Shape Reducing Tee

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.